This product requires certification to purchase.

Bag Of Mounting Bracket Stainless Steel

Elkay

Bag Of Mounting Bracket Stainless Steel

  • Fast #
  • Part #ELKUCLIP8
  • Item #3789801
  • Manufacturer Part #LKUCLIP8
3.3 out of 5 Customer Rating
Brand image
Elkay

Bag Of Mounting Bracket Stainless Steel

  • Fast #
  • Part #ELKUCLIP8
  • Item #3789801
  • Manufacturer Part #LKUCLIP8
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • DURABLE: Corrosion resistant for long-lasting durability.
  • Requires Certification

Specifications

Application:
Residential, Multi-Family
Brand Model Compatibility:
ELUHAQD3218 Gourmet Undermount Double Bowl Sink
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Hardware Included:
No
Material:
Stainless Steel
Product Type:
Mounting Clip
UPC:
094902442594