Recessed Mount Toilet Tissue Holder in Polished Chrome
Donner Recessed Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Stamped steel mounting bracket
- One year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Donner
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-7/8 in
- Hardware Included:
- No
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Material:
- Plastic
- Mount Type:
- Recessed
- Pivoting:
- No
- Projection:
- 6-1/4 in
- UPC:
- 034584014856