This product requires certification to purchase.

Supply Elbow in Rubbed Bronze

Hansgrohe

ShowerPower Supply Elbow in Rubbed Bronze

  • Fast #
  • Part #H27458923
  • Item #3809365
4.1 out of 5 Customer Rating
Brand image
Hansgrohe

ShowerPower Supply Elbow in Rubbed Bronze

  • Fast #
  • Part #H27458923
  • Item #3809365
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits all 1/2" hoses
  • Integral vacuum breaker
  • Water outlet for hand showers or wall bar sets
  • Limited lifetime consumer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
ShowerPower
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Depth:
1-1/2 in
Diameter:
2.38 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Part Type:
Supply Elbow
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-1/2 in
Material:
Metal
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
1-1/2 in