0.125 gpf Standard Urinal with Flush Valve in White
0.125 gpf Standard Urinal with Flush Valve in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Water-efficient Flushometers flush with either just a pint (0.13 gpf/.5 Lpf) or one-quarter gallon (0.25 gpf/0.9 Lpf) of water
- Wall-hung vitreous china urinal fixture uses washdown flushing action and has an integral flushing rim
- All mounting hardware included
- With Royal 186 0.13
- Manually activated flushometer
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- Height:
- 25-1/2 in
- Inlet Spud Location:
- Top
- Material:
- Vitreous China
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254348769
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes