This product requires certification to purchase.

Male Aerator in Polished Chrome

Moen

Male Aerator in Polished Chrome

  • Fast #
  • Part #M101010
  • Item #3862250
  • Manufacturer Part #101010
5 out of 5 Customer Rating
Brand image
Moen

Male Aerator in Polished Chrome

  • Fast #
  • Part #M101010
  • Item #3862250
  • Manufacturer Part #101010
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500 Pallet: 21000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Flow Rate:
1.5 gpm
Length:
2-1/10 in
Material:
Plastic
Pressure Compensating:
No
Thread Size:
23-4/5 mm
UPC:
026508191408
WaterSense Labeled:
No