This product requires certification to purchase.

20 in. Drop-in Oval Vitreous China Bathroom Sink in White

Sloan

20 in. Drop-in Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #S3873002
  • Item #3863026
  • Manufacturer Part #3873002
4.5 out of 5 Customer Rating
Brand image
Sloan

20 in. Drop-in Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #S3873002
  • Item #3863026
  • Manufacturer Part #3873002
4.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Appropriate for hand-washing in public restrooms and numerous commercial applications
  • All mounting hardware included
  • Overflow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Shape:
Oval
Sink Bowl Size:
16-1/2 in x 8 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
671254353626
Width:
17 in