This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Brilliance® Stainless

Delta Faucet

Foundations® Single Handle Pull Out Kitchen Faucet in Brilliance® Stainless

  • Fast #
  • Part #DB4310LFSS
  • Item #3863545
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Foundations® Single Handle Pull Out Kitchen Faucet in Brilliance® Stainless

  • Fast #
  • Part #DB4310LFSS
  • Item #3863545
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1 or 3-hole 8" installation
  • ADA Compliant
  • Pull-out spout swivels 120degrees
  • 59 in. long hose provides outstanding reach
  • Flow rate: 1.8 gpm at 60 psi
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Foundations®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
1/4 in
Faucet Height:
8-29/32 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
6-11/16 in
Spout Reach:
8-3/4 in
Spout Swivel:
120°
Supply Lines Included:
No
UL Listed:
No