5-3/8 in. CC Rough-in Valve in Brushed Nickel
ShowerSolutions 5-3/8 in. CC Rough-in Valve in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Horizontal or vertical installation
- Quick connection for easy, leak-free installation
Specifications
- CSA Certified:
- CSA B45.5 2002
- Collection:
- ShowerSolutions
- Flow Rate:
- 8 gpm
- Height:
- 6 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 3 in