6 in. Shower Arm and Flange in Chrome
Universal Showering 6 in. Shower Arm and Flange in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 994-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Extends 6 in. down from ceiling
- 2-1/2 in. diameter flange
- 1/2 in. IPS male threads
- Shower arm & flange only
- Shower head sold separately
- Mounts to ceiling for a rain shower experience
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2-3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 6 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in