This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Italian Brass

ROHL®

Acqui® Two Handle Widespread Bathroom Sink Faucet in Italian Brass

  • Fast #
  • Part #RA1409LMIB2
  • Item #3881535
  • Manufacturer Part #A1409LMIB-2
4 out of 5 Customer Rating
Brand image
ROHL®

Acqui® Two Handle Widespread Bathroom Sink Faucet in Italian Brass

  • Fast #
  • Part #RA1409LMIB2
  • Item #3881535
  • Manufacturer Part #A1409LMIB-2
4 out of 5 Customer Rating

X Points

Color Finish Name: Italian Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The thermal springs at Acqui Terme in Italy have been a spa destination since Roman times, but it was not until the 19th century that high society made it fashionable. The Acqui® Collection is inspired by the lavish style of the town’s Grand Spa hotels. Classical design, curvilinear forms, and baroque details define distinction.
  • Handle and finish options create a range of customizable combinations to enhance the look even further. All elements come together to express a luxurious spa experience for the bath.
  • Designed to accommodate three-hole installation from 8” to 16”
  • Includes lift rod drain assembly
  • Ceramic disc cartridge for durability and long-lasting performance
  • Available as part of a complete collection of bathroom fixtures and accessories
  • Flow rate of 1.2 GPM/3.8 LPM at 60 PSI for effective washing while optimizing water usage
  • Water sense Certified product
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • 1.2 GPM
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Acqui®
Color Finish Category:
Brass Tones
Color Finish Name:
Italian Brass
Deck Plate Included:
No
Depth:
6-5/16 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
3 in
Handle Material:
Metal
Handle Type:
Lever
Height:
7-13/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
1 Piece
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
4-1/4 in
Spout Reach:
6-5/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
824438194700
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
8 in