This product requires certification to purchase.

1/2 in. Three Handle Brass Mixing Valve

Pfister

01 Series 1/2 in. Three Handle Brass Mixing Valve

  • Fast #
  • Part #P0131XA
  • Item #38907
3.8 out of 5 Customer Rating
Brand image
Pfister

01 Series 1/2 in. Three Handle Brass Mixing Valve

  • Fast #
  • Part #P0131XA
  • Item #38907
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-Hole installation
  • 1/2 in Union Inlets and 1/2 in I.P. Outlets
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
01 Series
End Connection 1:
Union
End Connection 2:
OD Tube
End Connections:
Union x OD Tube
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Height:
3-3/4 in
IAPMO Listed:
Yes
Length:
9-5/8 in
Material:
Brass
Number of Handles:
Three Handle
Valve Size:
1/2 in
Valve Type:
Rough-In Valve
WaterSense Labeled:
No