1/2 in. Union x IPS Mixing Valve
07 Series 1/2 in. Union x IPS Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2-hole installation
- Includes union nuts
- 1/2" Union Inlets and 1/2" I.P. Outlets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- 07 Series
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union x Union x Sweat x Sweat
- Height:
- 3-13/32 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Mixing Valve
- WaterSense Labeled:
- No