This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Nickel

Brizo

Virage® Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #D695030BN
  • Item #3910226
  • Manufacturer Part #695030-BN
5 out of 5 Customer Rating
Brand image
Brizo

Virage® Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #D695030BN
  • Item #3910226
  • Manufacturer Part #695030-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Finish guaranteed not to tarnish or corrode
  • Coordinates beautifully with Brizo "Classic" and "Belle" collections
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/2 in
Base Plate Width:
2-1/2 in
CARB OTC LEED Compliant:
No
Collection:
Virage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-41/125 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
11-1/2 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-21/64 in
UPC:
034449606172
Width:
9 in