This product requires certification to purchase.

22-7/8 in. Undermount Rectangular Ceramic Bathroom Sink in White

Duravit

D-Code 22-7/8 in. Undermount Rectangular Ceramic Bathroom Sink in White

  • Fast #
  • Part #D0338560000
  • Item #3912404
  • Manufacturer Part #0338560000
5 out of 5 Customer Rating
Brand image
Duravit

D-Code 22-7/8 in. Undermount Rectangular Ceramic Bathroom Sink in White

  • Fast #
  • Part #D0338560000
  • Item #3912404
  • Manufacturer Part #0338560000
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Sink only included
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
D-Code
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
Yes
Length:
22-7/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
21-5/8 in x 15-3/4 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
20 in - 25.99 in
Width:
17-7/8 in