Single Handle Pressure Balancing Valve Trim in Chrome
Single Handle Pressure Balancing Valve Trim in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-duty brass single handle tub/shower cartridge
- Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
- Pressure balancing cycle valve design
- Lever style handle with temperature indicators on the escutcheon
- Handle operates counterclockwise through a 270° arc with off at 6 o'clock, and maximum hot at the 9 o'clock position
- Shut-off in clockwise direction
- Adjustable temperature limit stop to restrict the handle travel in the hot direction
- Pressure balancing mechanism maintains selected discharge temperature to +/-2 Deg F
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222HD
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 7 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7 in
- NSF:
- NSF 61/9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- PipeTubing Size:
- 1/2 in
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.5 gpm
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 026508013960
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 7 in