This product requires certification to purchase.

3/4 in. NPT Volume Control Valve

Hansgrohe

3/4 in. NPT Volume Control Valve

  • Fast #
  • Part #H15977181
  • Item #3975043
  • Manufacturer Part #15977181
4.8 out of 5 Customer Rating
Brand image
Hansgrohe

3/4 in. NPT Volume Control Valve

  • Fast #
  • Part #H15977181
  • Item #3975043
  • Manufacturer Part #15977181
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flow: 35 gpm
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Built-in Stops:
No
CARB OTC LEED Compliant:
No
Cartridge Type:
Volume Control
Depth:
2.717 in
Diameter:
3/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Fitting Size 1:
3/4 in
Flow Rate:
35 gpm
Height:
3-1/2 in
IAPMO Listed:
Yes
Length:
2-63/500 in
Material:
Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No
Width:
3-1/2 in