2-1/4 in. Bathroom Sink Drain in Brushed Nickel
Rothbury™ 2-1/4 in. Bathroom Sink Drain in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
Documents
Specifications
- Collection:
- Rothbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Grid Drain Material:
- Metal
- Overflow Included:
- Yes
- Product Type:
- Push & Seal Drain Assembly
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Style:
- Straight
- UPC:
- 026508200742