100W 1-Light Medium Base Lantern in Antique Bronze
Westport 100W 1-Light Medium Base Lantern in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rustic appeal with classic styling.
- Beaded detailing.
- Clear seeded glass.
- Requires one 100W medium base lamp
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Westport
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 10-3/8 in
- Diameter:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247159710
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9 in