Single Handle Pressure Balancing Valve Trim in Oil Bronze
Windemere® Single Handle Pressure Balancing Valve Trim in Oil Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 13 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single function operation
- Single lever handle for ease of temperature control
- Monitor Scald-Guard valve keeps water temperature within +/-3 degrees F
- For use with MultiChoice Universal rough valve body
- Solid brass construction ensures quality and reliability
- Valve is not included, must purchase separately
- Monitor valve protects from rapid changes in hot or cold water
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Windemere®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Bronze
- Diameter:
- 7 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing