This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Venetian Bronze

Delta Faucet

Dryden™ Single Handle Monoblock Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D551RBDST
  • Item #3985499
5 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ Single Handle Monoblock Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D551RBDST
  • Item #3985499
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 1 or 3-hole 4 in. installations (with optional deck plate, not included)
  • Order optional 6 in. deck plate RP61840RB for 3-hole installation (effective after 8/31/20 manufacture date)
  • Includes matching finish metal pop-up drain assembly
  • ADA Compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Dryden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
Yes
Depth:
6-63/100 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
7-3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-7/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Spout Height:
5-3/4 in
Spout Reach:
5-19/50 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6 in