Elongated Closed Front Toilet Seat with Cover in Sand
Elongated Closed Front Toilet Seat with Cover in Sand
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Whisper•Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers
- Precision Seat Fit™ provides front to back adjustability for the perfect bowl fit
- Super Grip Bumpers™ prevents the seat from shifting on the toilet and provides greater stability
- Solid resilient plastic with molded-in color resists wear, chips and stains
- Fits all elongated toilets
- Proudly made in the USA
- Made with eco-friendly materials and processes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sand
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed:
- Yes
- Length:
- 18-3/4 in
- Seat Features:
- Slow-Close
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 073088136824
- Width:
- 14-5/16 in