1.28 gpf Flush Valve Kit
1.28 gpf Flush Valve Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kohler genuine parts
- 1.28 gpf flush valve kit for Wellworth and Highline Toilets
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-3947-RZ, K-3998-T, K-3999-UT
- Flow Rate:
- 1.28 gpf
- Product Type:
- Flush Valve Kit
- UPC:
- 650531939777
- WaterSense Labeled:
- No