This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

ROHL®

Bossini Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #RLO4APC
  • Item #4030267
  • Manufacturer Part #LO4APC
4.9 out of 5 Customer Rating
Brand image
ROHL®

Bossini Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #RLO4APC
  • Item #4030267
  • Manufacturer Part #LO4APC
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection: 2-11/16"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Bossini
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-11/16 in
Diameter:
7-3/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
8-3/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-3/8 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Projection:
2-11/16 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Ring Type:
Closed
Shape:
Round
UPC:
824438218659
Valve Body Material:
Brass
Width:
7-3/8 in