Rectangle Pivoting Mirror in Polished Chrome
Paradox Rectangle Pivoting Mirror in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minka Lavery® collection
- Chrome
- Rectangle beveled mirror
- Dimensions: 18" W x 24" H x 3-1/4" L
- Features adjustable tensioning pivots
- Solid cast swivels to 8°
- Escutcheon covers over screw heads
- Fully welded corners
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Paradox
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- ETL Listed:
- No
- Glass Type:
- Excavation
- Height:
- 24-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Lighting Style:
- Traditional
- Material:
- Steel, Aluminum, Brass, Glass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Rectangular Mirror
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Style:
- Traditinal
- UL Listed:
- No
- UPC:
- 747396073811
- Weight:
- 13.67 lb
- Width:
- 23-1/2 in