This product requires certification to purchase.

100W 3-Light Incandescent Bathroom Vanity Fixture in Brushed Nickel

Progress Lighting

Alexa 100W 3-Light Incandescent Bathroom Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP297809
  • Item #4080640
  • Manufacturer Part #P2978-09
4.9 out of 5 Customer Rating
Brand image
Progress Lighting

Alexa 100W 3-Light Incandescent Bathroom Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP297809
  • Item #4080640
  • Manufacturer Part #P2978-09
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel, Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Create the sophisticated feel of modern, urban living in your home with this three-light bath fixture from the Alexa Collection
  • Visually interesting white linen finished glass with a crisp clear edge accent is complemented by a pleasingly simple Brushed Nickel frame
  • If you desire a vintage mid-century modern look, the Alexa Collection is just for you
  • Visually stimulating white linen glass
  • Vintage mid-century modern look
  • Fixture can be installed with glass facing up or down
  • Glass dimension 4-1/16 in x 5-9/16 in
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Alexa
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel, Grey
Depth:
6-1/8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
9-7/16 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern, Farmhouse, Transitional, Mid-century, Modern
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247162871
Volts:
120V
Watts:
100 W
Width:
22 in