16 in. Overhead Shower Arm in Chrome
16 in. Overhead Shower Arm in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 252-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 16-13/100 in
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-81/100 in
- Installation Type:
- Wall Mount
- Length:
- 16 in
- MA Approved:
- Yes
- Material:
- Brass
- Shower Arm Reach:
- 16 in
- UL Listed:
- No
- UPC:
- 026508207413
- WaterSense Labeled:
- No
- Width:
- 16 in