Diverter Tub Spout in StarLight® Chrome
Eurosmart Cosmo® Diverter Tub Spout in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight®
- Wall mount
- 1?2" Inlet
- Push diverter activation
- 6 1 ?2" Spout reach
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eurosmart Cosmo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- NSF Certified:
- Yes
- Spout Reach:
- 6-11/16 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in