11-1/4 in. 32W 2-Light Flushmount Ceiling Fixture in White
11-1/4 in. 32W 2-Light Flushmount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': White/
- Safety Rated: CSA UL Listed Damp
- Additional Shade Information: WHITE ACRYLIC
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Electronic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 11-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- White Acrylic
- Height:
- 4-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 51-1/2 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 783927099370
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 11-1/4 in