23-1/2 in. 100 W 4-Light Medium Pendant in Mission Bronze
Lacey 23-1/2 in. 100 W 4-Light Medium Pendant in Mission Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Mission Bronze/Antique Pewter/
- Safety Rated: ETL_Dry
- Additional Shade Information: Dimensions & Description; 20.00 DIA , LIGHT UMBER METALLIC FROSTED , SATIN ETCHED WHITE
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lacey
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mission Bronze
- Diameter:
- 20 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 783927305723
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 20 in