Double Curved Shower Rod in Polished Chrome
Double Curved Shower Rod in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Corrosion resistant
- Fits standard 72" x 72" shower curtains
- Provides extra elbow room in the shower
- Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- Versatile design allows you to separate the decorative curtain from the shower liner
- Provides more room for hanging towels and other items
- Limited lifetime warranty
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved
- UPC:
- 034584017536
- Width:
- 2-2/5 in