This product requires certification to purchase.

7-3/4 x 15 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel

Kichler Lighting

7-3/4 x 15 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #KK3627NI
  • Item #4099542
  • Manufacturer Part #3627NI
4 out of 5 Customer Rating
Brand image
Kichler Lighting

7-3/4 x 15 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #KK3627NI
  • Item #4099542
  • Manufacturer Part #3627NI
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Etched glass bowl shade softens and diffuses the light
  • Clean lines
  • Covered under Kichler's 1-year limited warranty
  • Bowl shaped glass shade
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
15 in
Diameter:
15-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
White Etched
Height:
7-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UL Listed:
Yes
UPC:
783927260718
Volts:
120V
Watts:
100 W
Width:
15-1/2 in