Tub Spout in Polished Chrome
Loure® Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Combining a sleek profile with enhanced utility Loure® introduces a classically modern look to your bath decor
- This strikingly contemporary bath spout offers a minimalist design with clean and smooth lines
- The spout delivers a graceful sheet of water which helps create a serene bathroom environment
- Non-diverter spout with 1/2" NPT connection
- Coordinates with Loure® faucets and accessories
- Solid brass construction for durability
- Kohler® finishes resist corrosion and tarnish
- Wall-mount installation
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Loure®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Metal
- NSF Certified:
- No
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 9-3/4 in
- Spout Type:
- Contemporary
- UPC:
- 650531934376
- WaterSense Labeled:
- No
- Width:
- 4-3/4 in