This product requires certification to purchase.

Two Handle Kitchen Faucet with Side Spray in Spot Resist™ Stainless

Moen

Caldwell™ Two Handle Kitchen Faucet with Side Spray in Spot Resist™ Stainless

  • Fast #
  • Part #MCA87060SRS
  • Item #4121587
  • Manufacturer Part #CA87060SRS
4.5 out of 5 Customer Rating
Brand image
Moen

Caldwell™ Two Handle Kitchen Faucet with Side Spray in Spot Resist™ Stainless

  • Fast #
  • Part #MCA87060SRS
  • Item #4121587
  • Manufacturer Part #CA87060SRS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Caldwell™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
13-21/32 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
9-3/8 in
Spout Reach:
8-7/8 in
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No
UPC:
026508207529