52 in. 4-Blade Indoor Clifton Heights Ceiling Fan in Antique Bronze
North Park 52 in. 4-Blade Indoor Clifton Heights Ceiling Fan in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 52" North Park Collection ceiling fan features four reversible blades
- Reversible Cherry/Classic Walnut blades with Antique Bronze finish
- Pull chain is antique brass with walnut fob
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- North Park Collection ceiling fan adds form and function - by providing increased air circulation
- Features Transitional design styling
- Powerful and reversible 3-speed motor with triple-capacitor control
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that ranges from 226- to 400-square feet
- Pairs with a variety of decorative lighting fixtures from Progress Lighting.
Specifications
- Blade Pitch:
- 12.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4248 ft3/min
- Ceiling Fan Blade Finish:
- Medium Cherry/Classic Walnut
- Collection:
- North Park
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Control Type:
- Pull Chain
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 15-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Farmhouse, Transitional, Craftsman
- Material:
- Steel
- Number of Blades:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247163557
- Volts:
- 120V
- Watts:
- 57 W