26 x 38 in. Mirror in Brushed Nickel
Eileen 26 x 38 in. Mirror in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Named after famed furniture designer Eileen Gray, this mirror from the Eileen™ Collection features a clean, straight linear construction. The clean, polished elegance of the Brushed Nickel finish is an ideal complement for your home.
- Additional Finishes': Olde Bronze/Brushed Nickel/Sterling Gold/
- Safety Rated: Accessory, Listing Not Required
- Additional Shade Information: MIRROR
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Eileen
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1 in
- Diameter:
- 26-1/2 in
- ETL Listed:
- No
- Glass Type:
- Mirror
- Height:
- 39 in
- Installation Type:
- Wall Mount
- Length:
- 26-1/2 in
- Lighting Style:
- Transitional
- Material:
- Steel
- Mirror Edge:
- Beveled Edge
- Product Type:
- Lighting Accessory
- Shape:
- Rectangular
- Size:
- 39 in x 26-1/2 in x 1 in
- Style:
- Transitional
- UPC:
- 783927314541
- Weight:
- 15 lb
- Width:
- 26-1/2 in