7 in. 2-Light Outdoor Flushmount Fixture in Black
Townhouse 7 in. 2-Light Outdoor Flushmount Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 65-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Black/Tannery Bronze/Olde Bronze/
- Safety Rated: ETL_Damp
- Additional Shade Information: CLEAR BEVELED
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Townhouse
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 12 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Beveled
- Height:
- 7 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 783927165716
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 12 in