150W 3-Light Medium Pendant in Brushed Nickel
150W 3-Light Medium Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The clean lines and simple styling make this versatile 3 light semi flush ceiling fixture or pendant distinctive
- Steel construction
- White microfiber shade
- Satin etched tempered glass diffuser
- Sloped ceiling compatible
- (3) 150 watt maximum medium (E26) bulbs required
- 36" of total downrods included
- Mountable as a semi-flush ceiling fixture
- ETL rated for dry locations
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 24 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Satin Etched Tempered
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 783927323833
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 24 in