Elongated Closed Front Toilet Seat in Biscuit
Brevia™ Quick-Release™ Elongated Closed Front Toilet Seat in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Elongated closed-front seat
- Grip-Tight bumpers hold seat firmly in place
- Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning, no tools required
- Contoured seat for user comfort
- Quick-Attach® hardware for fast and secure installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Brevia™ Quick-Release™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Height:
- 7/8 in
- IAPMO Listed:
- No
- Length:
- 14-3/16 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 650531959560
- Width:
- 18-5/8 in