This product requires certification to purchase.

35-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink

KOHLER

Vault™ 35-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3945-NA
  • Item #4158464
5 out of 5 Customer Rating
Brand image
KOHLER

Vault™ 35-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3945-NA
  • Item #4158464
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Large/medium bowls
  • 9 in depth provides generous workspace
  • Short apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Self-Trimming apron overlaps the cabinet face for easy installation
  • Smart Divide® features a lower bowl divider that increases workspace and versatility
  • Rear drain increases workspace in the sink and storage space underneath
  • SilentShield® sound-absorption technology offers quieter performance
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Vault™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Drain Opening:
3-11/16 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
35-1/2 in
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
19-11/16 in x 17-3/16 in x 9 in
Sink Bowl Size, Right:
11-11/16 in x 17-3/16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
21-1/4 in