This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Chrome

KOHLER

Alteo® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K45133-CP
  • Item #4158612
  • Manufacturer Part #45133-CP
3.4 out of 5 Customer Rating
Brand image
KOHLER

Alteo® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K45133-CP
  • Item #4158612
  • Manufacturer Part #45133-CP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tub spout less diverter
  • Slip-fit connection: 1/2"
  • Metal construction ensures durability and reliability
  • Kohler® finishes resist corrosion and tarnish
  • Coordinates with Alteo® faucets and accessories
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Collection:
Alteo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-1/2 in
Material:
Metal
NSF Certified:
No
Spout Height:
3-1/64 in
Spout Reach:
7-1/2 in
Spout Type:
Non-Diverter
UPC:
885612005069
WaterSense Labeled:
No
Width:
2-5/8 in