9-9/16 in. Pedestal Sink Base in White
Tresham® 9-9/16 in. Pedestal Sink Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Combines with Kohler® K-2757 or Kohler® K-2758 basins to create a Tresham® pedestal sink
- Coordinates with other products in the Tresham® collection
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2757, K-2758
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Tresham®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed:
- No
- Length:
- 9-9/16 in
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 9-9/16 in