25-7/16 in. Vanity Top Rectangular Vitreous China Bathroom Sink in White
Tresham™ 25-7/16 in. Vanity Top Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8 in (203 mm) center set faucet holes
- Rectangular basin
- Overflow drain
- Combines with the K-2604 vanity and other industry-standard 24-in by 18-in vanities
- Coordinates with other products in the Tresham collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2604 Vanity
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Tresham™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/16 in
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 7-7/8 in
- IAPMO Listed:
- No
- Length:
- 25-7/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- PipeTubing Size:
- 3/8 in
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-1/16 in x 10-1/2 in
- Sink Depth:
- 7-7/8 in
- Sink Installation Type:
- Vanity Top
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 885612029829
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 19-1/16 in