Single Handle Diverter Valve Trim in Polished Chrome
Toobi® Single Handle Diverter Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Intended for use with rite-temp or valves
- Trim only: Requires valve to complete installation
- Metal construction ensures durability and reliability
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Coordinates with Toobi® faucets and accessories
- Flow rate: 20 gpm
- Intended for use with rite-temp or HiFlow rite-temp valves
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Metering
- Collection:
- Toobi®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-7/16 in
- Diameter:
- 6-1/2 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 4-7/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 4-7/16 in
- Showerhead Flow Rate:
- 0.5 gpm
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 650531992741
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in