This product requires certification to purchase.

12 in. Grab Bar in Brushed Nickel

Moen

Home Care® 12 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MLR2352DBN
  • Item #4199406
  • Manufacturer Part #LR2352DBN
4 out of 5 Customer Rating
Brand image
Moen

Home Care® 12 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MLR2352DBN
  • Item #4199406
  • Manufacturer Part #LR2352DBN
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
250 lbs
Collection:
Home Care®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1 in
Height:
7-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Stainless Steel
Mount Type:
Wall
UPC:
034584017604
Weight Capacity:
250 lb