This product requires certification to purchase.

Dual Function Showerhead in Polished Chrome

Moen

Velocity™ Dual Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS6320EP
  • Item #4199481
  • Manufacturer Part #S6320EP
3.3 out of 5 Customer Rating
Brand image
Moen

Velocity™ Dual Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS6320EP
  • Item #4199481
  • Manufacturer Part #S6320EP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Two-function concentrated rinse; full spray
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Velocity™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8
Diameter:
8
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-1/2
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Dual
Spray Type:
Concentrated Rinse, Full Spray
UL Listed:
No
UPC:
026508221853
WaterSense Labeled:
Yes
Width:
8