This product requires certification to purchase.

Hand Shower Holder in Polished Chrome

Moen

Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #M155694
  • Item #4199639
  • Manufacturer Part #155694
5 out of 5 Customer Rating
Brand image
Moen

Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #M155694
  • Item #4199639
  • Manufacturer Part #155694
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Moen
GSA Approved:
No
Length:
3-1/8 in
MA Approved:
Yes
Material:
Metal
Spout Reach:
9-3/4 in
UL Listed:
No
UPC:
026508221372
WaterSense Labeled:
No