This product requires certification to purchase.

13 in. 2-Light Flush Mount Ceiling Fixture in Brushed Nickel

Minka Lavery

Daventry 13 in. 2-Light Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #M6919613
  • Item #4199802
  • Manufacturer Part #6919-613
4 out of 5 Customer Rating
Brand image
Minka Lavery

Daventry 13 in. 2-Light Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #M6919613
  • Item #4199802
  • Manufacturer Part #6919-613
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use the Minka Lavery 2-Light Flush Mount to illuminate any room in your home.
  • Constructed using steel and glass for durability
  • 2 light 60-Watt medium Base
  • Great for hall, bath or laundry room
  • Instructions included for assembly and installation
  • Requires Certification

Documents


Specifications

Collection:
Daventry
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
ETL Listed:
No
Glass Type:
White
Height:
5-1/2 in
Length:
13 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Number of Lights:
2
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
747396077475
Watts:
60 W
Width:
13 in