This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Brushed Nickel

Moen

90 Degree™ Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #MTS3100BN
  • Item #4204186
  • Manufacturer Part #TS3100BN
4.2 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #MTS3100BN
  • Item #4204186
  • Manufacturer Part #TS3100BN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Due to WaterSense regulations in the state of New York, please confirm your shipping zip code is not restricted from use of items which do not meet WaterSense qualifications
  • Brushed nickel finish provides a lightly brushed warm grey metallic look
  • Lifeshine finish guaranteed not to tarnish, corrode or flake off
  • Lever design for ease of use
  • ExactTemp thermostatic valve allows for pinpoint temperature control
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
90 Degree™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-1/2 in
Escutcheon Height:
6-219/500 in
Escutcheon Width:
6-219/500 in
Faucet Connection:
IPS
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
NSF Certified:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Tub Spout Reach:
4-5/8 in
UL Listed:
No
UPC:
026508223598
Valve Body Material:
Brass
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No