Round Closed Towel Ring in Polished Chrome
This product has been replaced by
Manufacturer Part #SHMA555003CP
Weymouth® Round Closed Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant
- Metal mounting post for extra security
- Includes template and mounting hardware
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Weymouth®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Height:
- 7-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc Alloy
- Mount Type:
- Wall
- Projection:
- 3 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6-1/2 in