Straight Shower Rod Bracket in Satin Nickel
Kubic Straight Shower Rod Bracket in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- Sold as pair
- Works with Straight Shower Rod only
- Includes Installation Hardware
- Stainless Steel Hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Kubic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Material:
- Zinc
- Product Type:
- Bracket
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752918972
- Width:
- 2-3/5 in